This product may not be available in all locations.
![Terminal Block Jumpers, 6P, Gray, Slip In, Center, for GM6 Terminal Block Jumpers, 6P, Gray, Slip In, Center, for GM6](https://rexel-cdn.com/products/pdocref9080gh710dapfiletyperendition4000png.jpg?i=6CDD0483-E12E-4D98-85AC-EEBF98D419D3&f=420)
Terminal Block Jumpers, 6P, Gray, Slip In, Center, for GM6
Item #:
60405
Cat #:
9080GH710
UPC:
785901744054
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Jumper, Slip In Type, 6 Pole, Gray, for GM6, 10 in a Package
Overview
Terminal Block, Jumper, Slip In Type, 6 Pole, Gray, for GM6, 10 in a Package
Also known as: 785901744054, 9080GH710
Specifications
Type: | Terminal Block, Jumper |
Mounting: | Device |
Poles: | 6 |
Color: | Gray |
Standards: | California Proposition 65 |
Type: | Terminal Block, Jumper |
Poles: | 6 |
Standards: | California Proposition 65 |
Mounting: | Device |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)