Adjustable Wrench, Extra-Capacity, 8-Inch

Item #: 60404

Cat #: 507-8

UPC: 092644675270

Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Wrench, Extra-Capacity, 1.125-Inch Jaw Capacity, 8.125-Inch Overall Length, Alloy Steel

Overview

Adjustable Wrench, Extra-Capacity, 1.125-Inch Jaw Capacity, 8.125-Inch Overall Length, Alloy Steel
This Klein Tools' 8-Inch (203 mm) Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Contoured, high-polish chrome handles are comfortable to use.
Also known as: 092644675270, 507-8

Specifications

Type: Adjustable
Material: Alloy Steel
Length: 8 1/4 in
Standards: California Proposition 65
Type: Adjustable
Length: 8 1/4 in
Material: Alloy Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)