NEMA FVNR SZ 00-ENCL1 120 1PH

Item #: 604018

Cat #: ECN08A1AAA

UPC: 782114016664

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 00, Three-phase

Overview

Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 00, Three-phase
Fill
Also known as: 782114016664, ECN08A1AAA

Specifications

Volts AC Control: 120
Type: Freedom, Enclosed, Starter
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 600
Amps: 9
Volts AC Control: 120
Mounting: Surface
Phase: 1
Amps: 9
Type: Freedom, Enclosed, Starter
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)