SJOOW Portable Cord, 14/3, Black, 250'

Item #: 60396

Cat #: SJOOWASJOW143BLK250RL

UPC: 980130406753

Documents & Guides
Portable Cord, SJOOW / SJOW, 14/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant
Sign In or Register to view pricing and more.

No associated products found.

Overview

Portable Cord, SJOOW / SJOW, 14/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant
SJOOW stands for:  S = Service Cord (600 Volts)   J = Junior Service Cord (300 Volts)   OO = Oil Resistant both inside insulation and outside jacket .  W = CSA designation for weather/water resistance .
Also known as: 980130406753, SJOOWASJOW143BLK250RL

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Gauge: 14 AWG
Stranding: Stranded
Insulation: Synthetic Rubber
Jacket: Thermoset CPE
Length: 250 ft
Conductors: 3
Color: Black
Stranding: Stranded
Jacket: Thermoset CPE
Volts AC: 300
Material: Copper
Gauge: 14 AWG
Insulation: Synthetic Rubber

Customer Reviews

No reviews for this product
(0)