Cable, Patchcord, 4-Pin, 10A, 600VAC, Female to Male, 10m

Item #: 60392

Cat #: 280-PWRM22A-M10

UPC: 662074586592

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Patchcord, ArmorStart, 4 Pin, 10 Amp, 600 Volt AC, Straight Female, to Straight Male, 10 meter

Overview

Cable, Patchcord, ArmorStart, 4 Pin, 10 Amp, 600 Volt AC, Straight Female, to Straight Male, 10 meter
Also known as: 662074586592, 280-PWRM22A-M10

Specifications

Amps: 10
Type: Patchcord
Volts AC: 600
Length: 10 m
Gender: Female/Male
Amps: 10
Volts AC: 600
Gender: Female/Male
Type: Patchcord
Length: 10 m

Customer Reviews

No reviews for this product
(0)