Desk Console, NEMA 12, Top: Quarter Turn Latches, Front: Handle Latch

Item #: 60388

Cat #: PGLD12105DC

UPC: 783510143848

Documents & Guides
Desk Console, NEMA 12, Top: Quarter Turn Latches, Front: Handle Latch, 25 Degree Sloped Top, 1175 mm x 946 mm x 469 mm, Steel/Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Desk Console, NEMA 12, Top: Quarter Turn Latches, Front: Handle Latch, 25 Degree Sloped Top, 1175 mm x 946 mm x 469 mm, Steel/Gray Powder Coat
The nVent HOFFMAN HOFPGLD10104DC ProLine Gold Series Desk Console provides an ideal surface for mounting HMI controls such as keyboards, switches, lights or dials, and it is ergonomically designed so operators can sit or stand while working. The console also provides a large space for mounting internal components and controls and can be configured in an arc by using the wedge accessory.
Also known as: 783510143848, PGLD12105DC

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 469 mm
Width: 946 mm
Mounting: Surface
Height: 1175 mm
Material: Steel
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 946 mm
Height: 1175 mm
Depth: 469 mm
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)