FD Device Box, 1-Gang, 1", PVC Coated Steel

Item #: 603876

Cat #: PRFD3

UPC: 784011205158

Documents & Guides
FD Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

FD Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.
PVC coated device boxes and covers, available in several configurations, may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205158, PRFD3

Specifications

Color: Black
Gangs: 1
Depth: 2.690 in
Material: PVC Coated Steel
Number of Hubs: 1
Color: Black
Depth: 2.690 in
Number of Hubs: 1
Gangs: 1
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)