Control Transformer, 150VA, 120 -12/24, Type TF, 1PH, Open

Item #: 603865

Cat #: 9070TF150D13

UPC: 785901776918

Sign In or Register to view pricing and more.
Transformer, Control, 150 VA, 120 - 12/24 Volt AC, Type TF, 1-Phase, Open

Overview

Transformer, Control, 150 VA, 120 - 12/24 Volt AC, Type TF, 1-Phase, Open
Also known as: 785901776918, 9070TF150D13

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 120
Type: Industrial Control, Transformer
Volt Amps: 150
Phase: 1
Primary Voltage: 120

Customer Reviews

No reviews for this product
(0)