Sign In or Register to view pricing and more.
Documents & Guides
Lag Screw, Hex Head. Size: 3/8"x 3-1/2". Hex Size: 9/16". Zinc Plated Steel. Package Quantity: 50. *Dottie Part # 58608.*
Overview
Lag Screw, Hex Head. Size: 3/8"x 3-1/2". Hex Size: 9/16". Zinc Plated Steel. Package Quantity: 50. *Dottie Part # 58608.*
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
Also known as: 781002586081, LAG38312
Specifications
Drive: | Hex |
Length: | 3 1/2 in |
Diameter: | 3/8 in |
Material: | Steel |
Drive: | Hex |
Diameter: | 3/8 in |
Length: | 3 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)