Multi-Tap Connector, 8-Port, Black, Insulated, 350 MCM - 6 AWG, 1-Sided

Item #: 603851

Cat #: IPL350-8

UPC: 662381914064

Sign In or Register to view pricing and more.
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 8, Wire Range: 350 MCM - 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 8, Wire Range: 350 MCM - 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381914064, IPL350-8

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 8
Material: Plastisol
Wire/Cable Openings: 8
Color: Black

Customer Reviews

No reviews for this product
(0)