Contactor, Lighting, Electrically Held, 10P, 120VAC Coil

Item #: 60372

Cat #: 500LG-1000A1-E

UPC: 662074552085

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, Electrically Held, 10 Pole, 120 Volt AC Coil, 30 Amp, Open Style

Overview

Contactor, Lighting, Electrically Held, 10 Pole, 120 Volt AC Coil, 30 Amp, Open Style
Also known as: 662074552085, 500LG-1000A1-E

Specifications

Volts AC Control: 120
Type: Modular, Contactor, Lighting, Electrically Held
Amps: 30
Poles: 10
Volts AC: 600
Volts AC Control: 120
Amps: 30
Volts AC: 600
Type: Modular, Contactor, Lighting, Electrically Held
Poles: 10

Customer Reviews

No reviews for this product
(0)