Fuse, 600VAC, 6/10A, 100kAIC, Fast-Acting, Midget, SBS Series  

Item #: 603611

Cat #: SBS1-6/10

UPC: 782001907754

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 600 Volt AC, 6/10 Amp, 100kAIC, Fast-Acting, Midget, SBS Series  

Overview

Fuse, 600 Volt AC, 6/10 Amp, 100kAIC, Fast-Acting, Midget, SBS Series  
SBS midget fast-acting fuses were developed in response to the industry's demand for smaller equipment and components. They are the only fuses in their size with a full 600VAC rating for all ampere ratings by UL Standard 248-14 and CSA No. 59.2, and are the only fuses of this size with an interrupting rating of 100kA RMS, compared to 10kA on other brands. 600 Volts 1.6 Amps SBS series.
Also known as: 782001907754, SBS1-6/10

Specifications

Mounting: Clip
Class: Midget
Interrupt Rating DC: 100 kA
Mounting: Clip
Interrupt Rating DC: 100 kA
Class: Midget

Customer Reviews

No reviews for this product
(0)