This product has been discontinued.
2
more

Sign In or Register to view pricing and more.
Documents & Guides
M18™ Fuel, Cordless, Reciprocating Saw, Sawzall, Spm: 0-3000, Stroke Length: 1 1/8", Voltage: 18 V, Tool Weight: 8.9 Lbs., Gear Protecting Clutch: Yes; Blade Clamp: Leveraction Quik-Lok, Battery: Lithium Ion, Includes: (1) M18 FUEL™ SAWZALL® Reciprocating Saw (2720-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Carrying Case & (1) Blade
Overview
M18™ Fuel, Cordless, Reciprocating Saw, Sawzall, Spm: 0-3000, Stroke Length: 1 1/8", Voltage: 18 V, Tool Weight: 8.9 Lbs., Gear Protecting Clutch: Yes; Blade Clamp: Leveraction Quik-Lok, Battery: Lithium Ion, Includes: (1) M18 FUEL™ SAWZALL® Reciprocating Saw (2720-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Carrying Case & (1) Blade
The M18™ FUEL SAWZALL Reciprocating Saw cuts faster than its corded counterparts and offers up to 2X more runtime and 5X longer tool life than competitive saws. The POWERSTATE brushless motor provides cutting power that has only been associated with corded tools. The M18™ REDLITHIUM XC5.0 Extended Capacity Battery Pack delivers up to 2.5X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw’s REDLINK PLUS Intelligence ensures optimized performance and protection from overloading, overheating and over-discharging. The 18-volt lithium-ion SAWZALL features an adjustable shoe, integrated LED light, and a hang hook for convenient storage on the job.
Also known as: 045242318445, 2720-22
Specifications
Volts DC: | 18 |
Type: | Cordless, Lithium Ion |
Volts DC: | 18 |
Type: | Cordless, Lithium Ion |
Customer Reviews
No reviews for this product
(0)