Label,M Series,B499,1x1.9,Blk/Wht,1 EA

Item #: 603524

Cat #: M-128-499

UPC: 662820999850

Sign In or Register to view pricing and more.
Documents & Guides
M Series Nylon Cloth Labels - Black on White. Brand Name: Brady«. Sub Brand: M Series. Type: Label. Special Features: High Adhesion, Perfoms Well in Autoclave Applications, Perfoms Well in Freezer Applications, Performs Well in Liquid Nitrogen Applications. Application: Cable & Wire Marking, General & Industrial ID. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA, Halogen Free (DIN VDE 0472 Part 815), UL Recognized. Color: Black on White. Material: Brady B-499 Polyamide Coated Nylon Cloth. Height: 1.9 IN. Width: 1 IN. Thickness: 0.0065 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 193 DEG F. Printer Type: BMP«41 Label Printer, BMP«51 Label Maker, BMP«53 Label Maker. Labels per Package: 100. Print-On Area: 1.9 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Compatible Surface Types: Smooth, Textured. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 131600.

Overview

M Series Nylon Cloth Labels - Black on White. Brand Name: Brady«. Sub Brand: M Series. Type: Label. Special Features: High Adhesion, Perfoms Well in Autoclave Applications, Perfoms Well in Freezer Applications, Performs Well in Liquid Nitrogen Applications. Application: Cable & Wire Marking, General & Industrial ID. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA, Halogen Free (DIN VDE 0472 Part 815), UL Recognized. Color: Black on White. Material: Brady B-499 Polyamide Coated Nylon Cloth. Height: 1.9 IN. Width: 1 IN. Thickness: 0.0065 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 193 DEG F. Printer Type: BMP«41 Label Printer, BMP«51 Label Maker, BMP«53 Label Maker. Labels per Package: 100. Print-On Area: 1.9 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Compatible Surface Types: Smooth, Textured. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 131600.
Also known as: 662820999850, M-128-499

Specifications

Type: Label
Type: Label

Customer Reviews

No reviews for this product
(0)