
Proline Desk Console
Item #: 60351
Cat #: PGLD12135DC
UPC: 783510143855
Documents & Guides
Desk Console, 2 Dr, Single Access, Bulletin P11 (proline Gold Series Consoles),size/dims: 1200x1300x500mm, Material/finish: Steel/ltgray
Sign In or Register to view pricing and more.
Overview
Desk Console, 2 Dr, Single Access, Bulletin P11 (proline Gold Series Consoles),size/dims: 1200x1300x500mm, Material/finish: Steel/ltgray
The nVent HOFFMAN HOFPGLD12135DC ProLine Gold Series Double-Bay Desk Console provides an ideal surface for mounting HMI controls such as keyboards, switches, lights or dials, and it is ergonomically designed so operators can sit or stand while working. With front and rear doors for easy access, the console provides a large space for mounting internal components and controls and can be configured in an arc by using the wedge accessory
Also known as: 783510143855, PGLD12135DC
Specifications
IP/NEMA Rating: | IP66, NEMA 12 |
Material: | Steel |
Depth: | 18.470 in |
Height: | 46.270 in |
Width: | 49.200 in |
IP/NEMA Rating: | IP66, NEMA 12 |
Depth: | 18.470 in |
Width: | 49.200 in |
Material: | Steel |
Height: | 46.270 in |
Customer Reviews
No reviews for this product
(0)