Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class J

Item #: 603444

Cat #: 194R-J30-1753S-PYS1

UPC: 885630862897

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Red/Yellow, Pistol Grip Handle, NEMA 4/4X, 12 Shaft and Tube Guard, Stainless Steel, with Fuse Status Indicator
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Red/Yellow, Pistol Grip Handle, NEMA 4/4X, 12 Shaft and Tube Guard, Stainless Steel, with Fuse Status Indicator
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J30-1753S-PYS1 from Rockwell Automation® is a 30 A fused disconnect switch (UL class J - CSA HRCI-J). It is kitted. It has three poles and fuse status indication. It is a standard pistol red / yellow handle with a S1 shaft (12 IN).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630862897, 194R-J30-1753S-PYS1

Specifications

Type: Disconnect Switch, Fused
Mounting: Panel
Poles: 3
Volts DC: 250
Color: Red/Yellow
Amps: 30
Class: J
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Fused
Poles: 3
Color: Red/Yellow
Class: J
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Mounting: Panel
Volts DC: 250
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)