This product has been discontinued.
This product may not be available in all locations.
![Terminal Block Jumpers, 6P, Gray, Slip In, Center, for GK/R6 Terminal Block Jumpers, 6P, Gray, Slip In, Center, for GK/R6](https://rexel-cdn.com/products/pdocrefpio00009535pfiletyperendition4000png.jpg?i=2375E567-155A-4EA6-BD4F-804A7067A522&f=420)
Terminal Block Jumpers, 6P, Gray, Slip In, Center, for GK/R6
Item #:
60344
Cat #:
9080GH73
UPC:
78590115520
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Jumper, Slip In Type, 6 Pole, Gray, for GK/R6, 10 in a Package
Overview
Terminal Block, Jumper, Slip In Type, 6 Pole, Gray, for GK/R6, 10 in a Package
Also known as: 78590115520, 9080GH73
Specifications
Type: | Terminal Block, Jumper |
Mounting: | Device |
Poles: | 6 |
Color: | Gray |
Standards: | California Proposition 65 |
Type: | Terminal Block, Jumper |
Poles: | 6 |
Standards: | California Proposition 65 |
Mounting: | Device |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)