Load Center, Main Lugs, Convertible, 125A, 120/240VAC, 1PH, 12/24

Item #: 603385

Cat #: BR1224NC125

UPC: 786676448055

Sign In or Register to view pricing and more.
Load Center, Convertible Main, 125 Amp, 120/240 Volt AC, 1-Phase, 12 Space, 24-pole, Copper Bus, NEMA 1

Overview

Load Center, Convertible Main, 125 Amp, 120/240 Volt AC, 1-Phase, 12 Space, 24-pole, Copper Bus, NEMA 1
Also known as: 786676448055, BR1224NC125

Specifications

Mounting: Flush, Surface
Amps: 125
Spaces: 12
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
Mounting: Flush, Surface
Spaces: 12
Phase: 1
Circuits: 24
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)