Terminal Block, 85A, 600VAC, DIN Rail Mount, 18-4AWG, 75 Deg.

Item #: 60331

Cat #: 9080GC6

UPC: 78590115506

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 85 Amp, 600 Volt AC, DIN Rail Mount, 18 - 4 AWG Copper Wire Size, 75 Degree Celsius, White

Overview

Terminal Block, 85 Amp, 600 Volt AC, DIN Rail Mount, 18 - 4 AWG Copper Wire Size, 75 Degree Celsius, White
Also known as: 78590115506, 9080GC6

Specifications

Volts DC: 600
Amps: 110
Mounting: DIN Rail
Color: Natural
Poles: 1
Volts AC: 600
Material: Nylon
Standards: California Proposition 65
Size: 50.550 mm
Allowable Gauge Range: 18 - 4
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Material: Nylon
Size: 50.550 mm
Amps: 110
Color: Natural
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 18 - 4

Customer Reviews

No reviews for this product
(0)