This product may not be available in all locations.
Push Button, 30mm, Mushroom Head, Red, 57mm, 1NO/NC Contacts
Item #: 603296
Cat #: 9001KR25RH13
UPC: 785901033578
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Mushroom Head, Red, 57 mm, 1 Normally Open, 1 Normally Closed Contacts, Momentary
Overview
Push Button, 30 mm, Mushroom Head, Red, 57 mm, 1 Normally Open, 1 Normally Closed Contacts, Momentary
This Harmony 9001K, modular red push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, a round shape and 57mm mushroom head and 1 x NO + 1 x NC contacts. This 57mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901033578, 9001KR25RH13
Specifications
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Type: | NO/NC, Pushbutton |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Color: | Red |
Size: | 30 mm |
Type: | NO/NC, Pushbutton |
Standards: | California Proposition 65 |
Amps: | 10 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)