Eaton M22 modular pushbutton

Item #: 603260

Cat #: M22S-T-Y-230W

UPC: 786685395081

Sign In or Register to view pricing and more.
Eaton M22 modular pushbutton, Complete Press-to-Test unit, 22.5 mm, Momentary, Illuminated, Bezel: Black, IP67, IP69K, NEMA 4X, 13, 85-264V

Overview

Eaton M22 modular pushbutton, Complete Press-to-Test unit, 22.5 mm, Momentary, Illuminated, Bezel: Black, IP67, IP69K, NEMA 4X, 13, 85-264V
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Also known as: 786685395081, M22S-T-Y-230W

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)