HAMEJ12126SS W/BACK PAN

Item #: 603218

Cat #: EJ12126SS

UPC: 623980190563

Sign In or Register to view pricing and more.
Documents & Guides
HAMEJ12126SS W/BACK PAN

Overview

HAMEJ12126SS W/BACK PAN
Also known as: 623980190563, EJ12126SS

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 4X
Width: 12 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)