Fuse, 1.25A, 250VAC, Slo-Blow, FLM Series Midget

Item #: 603158

Cat #: FLM1.25

UPC: 079458140347

Sign In or Register to view pricing and more.
Documents & Guides
125 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length

Overview

125 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length
Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.
Also known as: 079458140347, FLM1.25

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Volts DC: 125
Material: Fiber
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Class: Midget
Amps: 1.250
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Volts DC: 125
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 1.250
Interrupt Rating DC: 10 kA
Length: 1 1/2 in
Material: Fiber
Volts AC: 250
Class: Midget
Standards: California Proposition 65
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)