N1 SCREW CVR GUTTER NK NP 24707

Item #: 603139

Cat #: 1212120-GSC1-NK-NP

UPC: 784572247079

Sign In or Register to view pricing and more.
Documents & Guides
12x120x12 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts No Paint

Overview

12x120x12 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts No Paint
Also known as: 784572247079, 1212120-GSC1-NK-NP

Specifications

Height: 12 in
Length: 120 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
Width: 12 in
Material: Steel
Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Plain

Customer Reviews

No reviews for this product
(0)