TERMINAL BLOCK 600V 170AMP NEMA +OPTIONS

Item #: 60312

Cat #: 9080GD6

UPC: 78590115502

Sign In or Register to view pricing and more.
Documents & Guides
Square D,TERMINAL BLOCK 600V 170AMP NEMA +OPTIONS,#12 to #1/0 AWG (Cu),17 Sections per foot,170A,600 V AC,9080G,GD6B,Box Lug Tin Plated Steel,Natural,Nylon,Terminal Block,Track (9080GH/35mm DIN 3),UL Listed File E60616 CCN XCFR2 - CSA Certified File LR62144 Class 6228 01 - CE Marked,set of 10

Overview

Square D,TERMINAL BLOCK 600V 170AMP NEMA +OPTIONS,#12 to #1/0 AWG (Cu),17 Sections per foot,170A,600 V AC,9080G,GD6B,Box Lug Tin Plated Steel,Natural,Nylon,Terminal Block,Track (9080GH/35mm DIN 3),UL Listed File E60616 CCN XCFR2 - CSA Certified File LR62144 Class 6228 01 - CE Marked,set of 10
Terminal Block, Box Lug Connector, Natural Colored Block, 600VAC/DC 180AMP
Also known as: 78590115502, 9080GD6

Specifications

Mounting: DIN Rail
Color: Natural
Poles: 1
Amps: 180
Volts AC: 600
Material: Nylon
Standards: California Proposition 65
Size: 53.850 mm
Allowable Gauge Range: 12 - 1/0
Mounting: DIN Rail
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 12 - 1/0
Color: Natural
Amps: 180
Material: Nylon
Size: 53.850 mm

Customer Reviews

No reviews for this product
(0)