4 AWG THHN/THWN-2 Stranded Copper, Black, 6000'

Item #: 603116

Cat #: THHN4STRBLK6000RL

UPC: 980100232047

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 6000 ft Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 6000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100232047, THHN4STRBLK6000RL

Specifications

Length: 6000 ft
Gauge: 4
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 6000 ft
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Gauge: 4
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)