12 AWG THHN/THWN-2 Stranded Copper, Red/Black Stripe, 500'

Item #: 603113

Cat #: THHN12STRREDBLK500RL

UPC:

Sign In or Register to view pricing and more.
12 AWG THHN/THWN-2 Stranded Copper, Red/Black Stripe, 500 foot Reel

Overview

12 AWG THHN/THWN-2 Stranded Copper, Red/Black Stripe, 500 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12STRREDBLK500RL

Specifications

Color: Red/Black
Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Red/Black
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)