4 AWG THHN/THWN-2 Stranded Copper, Red, 6000'

Item #: 603101

Cat #: THHN4STRRED6000RL

UPC: 980100232245

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 6000 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 6000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100232245, THHN4STRRED6000RL

Specifications

Color: Red
Length: 6000 ft
Gauge: 4
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Red
Gauge: 4
Material: Copper
Conductors: 1
Package Type: Reel
Length: 6000 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)