SJOOW Portable Cord, 16/4, Black, 250'

Item #: 60310

Cat #: SJOWSJO164BLK250RL

UPC: 079407411597

Sign In or Register to view pricing and more.
Documents & Guides
(4) 16 AWG Conductors, Rubber Cord, SJOOW/SJO type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.365"

Overview

(4) 16 AWG Conductors, Rubber Cord, SJOOW/SJO type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.365"
General Cable® Carol® brand plastic cord can be used in a variety of commercial and industrial applications both indoor and outdoor where resistance to oil, chemicals and abrasion is mandatory for powering equipment such as appliances (washers, mixers and lamps), portable tools, lights and motors, hospital, sound and floor maintenance equipment and even in thermostats and other control systems.
Also known as: 079407411597, SJOWSJO164BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Material: Copper
Color: Black
Gauge: 16
Conductors: 4
Jacket: Rubber
Volts AC: 300
Color: Black
Conductors: 4
Length: 250 ft
Material: Copper
Gauge: 16

Customer Reviews

No reviews for this product
(0)