12 AWG THHN/THWN-2 Stranded Copper, Gray w/Brown Stripe, 2500'

Item #: 603092

Cat #: THHN12STRGRYBRN2500RL

UPC: 048243961726

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, 600V, Brown with Gray Stripe, 2500 Foot Reel

Overview

12 AWG THHN/THWN-2 Stranded Copper, 600V, Brown with Gray Stripe, 2500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243961726, THHN12STRGRYBRN2500RL

Specifications

Color: Gray/Brown
Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Gray/Brown
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)