4 AWG THHN/THWN-2 Stranded Copper, White, 6000'

Item #: 603091

Cat #: THHN4STRWHT6000RL

UPC: 980100232146

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG THHN/THWN-2 Stranded Copper, 600V,White, 6000' Reel

Overview

4 AWG THHN/THWN-2 Stranded Copper, 600V,White, 6000' Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100232146, THHN4STRWHT6000RL

Specifications

Length: 6000 ft
Gauge: 4
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 6000 ft
Jacket: PVC
Color: White
Conductors: 1
Package Type: Reel
Gauge: 4
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)