Floor Mount, NEMA 4, Single Door, 72 x 37 x 24", Steel/Gray

Item #: 60309

Cat #: A72H3724FS3PT

UPC: 783510154547

Floor Mount, NEMA 4, Single Door With 3-Point Latch, 72 x 37 x 24 Inch, Steel With Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Floor Mount, NEMA 4, Single Door With 3-Point Latch, 72 x 37 x 24 Inch, Steel With Gray Powder Coat
These enclosures are ideal for mounting equipment on panels or racks in indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features HOFFMAN's exclusive PowerGlide Handle with 3-point latching for secure closure.
Also known as: 783510154547, A72H3724FS3PT

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 24 in
Width: 37 in
Height: 72 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 37 in
Material: Steel
Depth: 24 in
Height: 72 in

Customer Reviews

No reviews for this product
(0)