Wireway Closure Plate, 6" x 6", Type 1, Gray, With KOs

Item #: 603087

Cat #: E0202

UPC: 786725390359

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Painted Gray, With Knockout

Overview

Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Painted Gray, With Knockout
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725390359, E0202

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Color: Gray
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Width: 2 1/2 in
Color: Gray
Standards: California Proposition 65
Knockouts: No
Height: 2 1/2 in
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)