![12 AWG THHN/THWN-2 Stranded Copper, Gray w/Orange Stripe, 2500' 12 AWG THHN/THWN-2 Stranded Copper, Gray w/Orange Stripe, 2500'](https://rexel-cdn.com/products/12thhncstrgraorax2.jpg?i=73299B81-57AC-4401-BE82-0AF2CC018B2A&f=420)
12 AWG THHN/THWN-2 Stranded Copper, Gray w/Orange Stripe, 2500'
Item #: 603080
Cat #: THHN12STRGRYORN2500RL
UPC: 048243961580
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, Gray with Orange Stripe, 500 Foot Reel, 600 Volts
Overview
12 AWG THHN/THWN-2 Stranded Copper, Gray with Orange Stripe, 500 Foot Reel, 600 Volts
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243961580, THHN12STRGRYORN2500RL
Specifications
Color: | Gray/Orange |
Length: | 2500 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Gray/Orange |
Gauge: | 12 |
Material: | Copper |
Conductors: | 1 |
Package Type: | Reel |
Length: | 2500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)