![AUS AB-6648RT 6X6X48 N3 GALV TROUGH AUS AB-6648RT 6X6X48 N3 GALV TROUGH](https://rexel-cdn.com/products/image.jpg?i=BFE96285-47A3-485E-8B0D-5B55961085FE&f=420)
AUS AB-6648RT 6X6X48 N3 GALV TROUGH
Item #: 603075
Cat #: AB-6648RT
UPC: 707353021347
Sign In or Register to view pricing and more.
Documents & Guides
AUS AB-6648RT 6X6X48 N3 GALV TROUGH
Overview
AUS AB-6648RT 6X6X48 N3 GALV TROUGH
Also known as: 707353021347, AB-6648RT
Specifications
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Length: | 48 in |
Color: | Plain |
IP/NEMA Rating: | NEMA 3R |
Height: | 6 in |
Width: | 6 in |
Color: | Plain |
Material: | Steel |
Length: | 48 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)