![AUS AB-6636RT 6X6X36 N3 GALV TROUGH AUS AB-6636RT 6X6X36 N3 GALV TROUGH](https://rexel-cdn.com/products/image.jpg?i=ECD5E3A0-BB94-4E41-A673-AEA43A7D4380&f=420)
AUS AB-6636RT 6X6X36 N3 GALV TROUGH
Item #: 603074
Cat #: AB-6636RT
UPC: 707353021323
Sign In or Register to view pricing and more.
Documents & Guides
AUS AB-6636RT 6X6X36 N3 GALV TROUGH
Overview
AUS AB-6636RT 6X6X36 N3 GALV TROUGH
Also known as: 707353021323, AB-6636RT
Specifications
Height: | 6 in |
Length: | 36 in |
Material: | Steel |
Width: | 6 in |
Color: | Plain |
IP/NEMA Rating: | NEMA 3R |
Height: | 6 in |
Material: | Steel |
Color: | Plain |
Length: | 36 in |
Width: | 6 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)