10 AWG XHHW Stranded Copper, White, 500' Carton

Item #: 603063

Cat #: XHHW10STR7WHT500CN

UPC: 980100640101

Sign In or Register to view pricing and more.
10 AWG XHHW-2 Stranded (7) Copper, White, 500 Foot Reel, 600 Volts

Overview

10 AWG XHHW-2 Stranded (7) Copper, White, 500 Foot Reel, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100640101, XHHW10STR7WHT500CN

Specifications

Gauge: 10
Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 10
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 500 ft
Color: White
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)