4-11/16" Square Exposed Work Cover, (1) 30 - 60A Single Receptacle
Item #: 60306
Cat #: 888
UPC: 050169008881
Sign In or Register to view pricing and more.
Documents & Guides
4-11/16" Square, Exposed Work Cover, Type: Single Receptacle (30-60 Amp), 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3". Opening: 2.625".
Overview
4-11/16" Square, Exposed Work Cover, Type: Single Receptacle (30-60 Amp), 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3". Opening: 2.625".
RACOĀ® exposed work covers include required hardware for mounting the receptacle(s) RACOĀ® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
Also known as: 050169008881, 888, L5-30
Specifications
Gangs: | 1 |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 10.300 inĀ³ |
Gangs: | 1 |
Depth: | 1/2 in |
Material: | Steel |
Cubic Inches: | 10.300 inĀ³ |
Customer Reviews
No reviews for this product
(0)