
14 AWG XHHW Stranded Copper, White, 1000'
Item #: 603051
Cat #: XHHW14STR7WHT1000RL
UPC: 980100638139
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, XHHW-2, Stranded Copper, 600V, White, 1000 ft. Reel.
Overview
14 AWG, XHHW-2, Stranded Copper, 600V, White, 1000 ft. Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100638139, XHHW14STR7WHT1000RL
Specifications
Length: | 1000 ft |
Material: | Copper |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 1000 ft |
Color: | White |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 14 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)