![12 AWG XHHW Stranded Copper, Green, 500' Carton 12 AWG XHHW Stranded Copper, Green, 500' Carton](https://rexel-cdn.com/products/12thhncstrgrex500.jpg?i=DC05A04E-B31D-4F3F-B60E-434838A0131A&f=420)
12 AWG XHHW Stranded Copper, Green, 500' Carton
Item #: 603048
Cat #: XHHW12STR7GRN500CN
UPC: 980100639402
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600V, Green, 500 Foot Carton
Overview
12 AWG, XHHW-2, Stranded Copper, 600V, Green, 500 Foot Carton
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100639402, XHHW12STR7GRN500CN
Specifications
Color: | Green |
Length: | 500 ft |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Color: | Green |
Gauge: | 12 |
Volts AC: | 600 |
Jacket: | XLPE |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)