30A, 3P, 250V, Class R Fuse Block

Item #: 603037

Cat #: LR25030-3CR

UPC: 079458050035

Sign In or Register to view pricing and more.
Documents & Guides
30A, 3P, 250V, Class R Fuse Block

Overview

30A, 3P, 250V, Class R Fuse Block
Also known as: 079458050035, LR25030-3CR

Specifications

Poles: 3
Type: Fuse Block
Mounting: Box Lug
Amps: 30
Class: R
Volts AC: 250
Poles: 3
Mounting: Box Lug
Class: R
Type: Fuse Block
Amps: 30
Volts AC: 250

Customer Reviews

No reviews for this product
(0)