Disconnect Switch, Fused, 30A, 600VAC, 3P, Pull Out, Dead Front

Item #: 603010

Cat #: 15149-3

UPC: 051712735988

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 3-Pole, Pull Out, Dead Front

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 3-Pole, Pull Out, Dead Front
Also known as: 051712735988, 15149-3

Specifications

Poles: 3
Type: Fusible, Dead Front
Interrupt Rating DC: 200
Length: 5.500 in
Poles: 3
Interrupt Rating DC: 200
Type: Fusible, Dead Front
Length: 5.500 in

Customer Reviews

No reviews for this product
(0)