![14/2 NM-B Solid Copper White 500' 14/2 NM-B Solid Copper White 500'](https://rexel-cdn.com/products/image.jpg?i=181D8134-91D3-4F02-9791-43D3C3133132&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 500 ft. Package
Overview
(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 500 ft. Package
Also known as: 048243162994, RMX142WG500CL
Specifications
Length: | 500 ft |
Conductors: | 2 |
Jacket: | PVC |
Material: | Copper |
Color: | White |
Volts AC: | 600 |
Gauge: | 14 |
Length: | 500 ft |
Jacket: | PVC |
Color: | White |
Gauge: | 14 |
Conductors: | 2 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)