12/2 NM-B Solid Copper Yellow 500' Coil

Item #: 602999

Cat #: RMX122WG500CL

UPC: 048243263189

Sign In or Register to view pricing and more.
(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 500 ft. Coil

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 500 ft. Coil
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243263189, RMX122WG500CL

Specifications

Length: 500 ft
Conductors: 2
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Color: Yellow
Length: 500 ft
Gauge: 12
Material: Copper
Color: Yellow
Conductors: 2
Jacket: PVC
Volts AC: 600

Customer Reviews

No reviews for this product
(0)