Handy Box, 1-Gang, 2-1/8" Deep, 1/2" KOs, Drawn, T Bracket, Steel

Item #: 602992

Cat #: 58371-T-1/2

UPC: 785991179606

Sign In or Register to view pricing and more.
Documents & Guides
Handy Box, 1-Gang, 2-1/8 Inch Deep, Side Knockouts: (3) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 14.5, T Bracket Steel

Overview

Handy Box, 1-Gang, 2-1/8 Inch Deep, Side Knockouts: (3) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 14.5, T Bracket Steel
Also known as: 785991179606, 58371-T-1/2

Specifications

Knockout Diameter: 1/2 in
Gangs: 1
Length: 4 in
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 14.500 in³
Knockout Diameter: 1/2 in
Length: 4 in
Depth: 2 1/8 in
Gangs: 1
Material: Steel
Cubic Inches: 14.500 in³

Customer Reviews

No reviews for this product
(0)