SQD 9080GE6 TERM BLOCK SECT

Item #: 60295

Cat #: 9080GE6

UPC: 78590115507

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9080GE6 TERM BLOCK SECT

Overview

SQD 9080GE6 TERM BLOCK SECT
Also known as: 78590115507, 9080GE6

Specifications

Mounting: DIN Rail
Color: Natural
Poles: 1
Amps: 255
Material: Nylon
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Size: 85.330 mm
Mounting: DIN Rail
Poles: 1
Material: Nylon
Allowable Gauge Range: 6 - 250
Color: Natural
Amps: 255
Standards: California Proposition 65
Size: 85.330 mm

Customer Reviews

No reviews for this product
(0)