Push Mount Tie, 6.7L (170mm), Standard

Item #: 602938

Cat #: PLP1S-M0

UPC: 074983558964

Sign In or Register to view pricing and more.
Pan-Ty® Locking Push Mount Ties use an easy-to-use all-in-one wingless design to attach bundles to surfaces in confined spaces. Plus, with weather-resistant Nylon 6.6 material, it's ideal for intense UV environments. Standard cross section, 5.3in, Tensile

Overview

Pan-Ty® Locking Push Mount Ties use an easy-to-use all-in-one wingless design to attach bundles to surfaces in confined spaces. Plus, with weather-resistant Nylon 6.6 material, it's ideal for intense UV environments. Standard cross section, 5.3in, Tensile
Also known as: 074983558964, PLP1S-M0

Specifications

Color: Black
Material: Nylon
Length: 6.700 in
Color: Black
Length: 6.700 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)