
Hole Seal, Oil Tight, Size: 3/4", Material: Steel, Finish: Gray
Item #: 602933
Cat #: AB-075HS
UPC: 707353048276
Sign In or Register to view pricing and more.
Documents & Guides
Hole Seal, Oil Tight, Size: 3/4", Material: Steel, Finish: Gray Epoxy Powder Coat
Overview
Hole Seal, Oil Tight, Size: 3/4", Material: Steel, Finish: Gray Epoxy Powder Coat
Also known as: 707353048276, AB-075HS
Specifications
Diameter: | 3/4 in |
Color: | Gray |
Material: | Steel |
Diameter: | 3/4 in |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)