Enclosure, NEMA 4, Continuous Hinge, 72" x 31" x 24"

Item #: 60293

Cat #: A72H3124FS3PT

UPC: 783510154530

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4, Free-Standing, 1-Door, 72 x 31 x 24 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4, Free-Standing, 1-Door, 72 x 31 x 24 Inch, Steel/Gray Powder Coat
Also known as: 783510154530, A72H3124FS3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 24 in
Size: 72 x 31 x 24 in
Height: 72 in
Material: Steel
Width: 31 in
IP/NEMA Rating: IP66, NEMA 4
Size: 72 x 31 x 24 in
Material: Steel
Depth: 24 in
Height: 72 in
Width: 31 in

Customer Reviews

No reviews for this product
(0)