Type USE, 6 AWG, Stranded, Green, 5000'

Item #: 602928

Cat #: USE6STRGRN5000RL

UPC: 980100276980

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 6 AWG, Stranded, Green, 5000'

Overview

Type USE, 6 AWG, Stranded, Green, 5000'
Also known as: 980100276980, USE6STRGRN5000RL

Specifications

Color: Green
Material: Copper
Length: 5000 ft
Conductors: 1
Gauge: 6
Color: Green
Length: 5000 ft
Gauge: 6
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)